Check Availability
  • LITHONIA LIGHTING 

    120/277V LED Emergency Light, 3.0W, White Plastic, Sealed Lead Acid Battery Chemistry

  • Item # 46ML10
  • Mfr. Model # ELM6 LED W LP03VS
120/277V LED Emergency Light, 3.0W, White Plastic, Sealed Lead Acid Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Providing 90 minutes of illumination upon loss of AC power, these adjustable-head units offer reliable brownout protection. The corrosionproof, UV-stable housing resists impact and scratches. The removable knockouts and universal J-box pattern on the back panel, plus flexible conduit entry points on the top, simplify installation.
Show More Close
 

Technical Specifications

Item # 46ML10
Mfr. Model # ELM6 LED W LP03VS
UNSPSC #39111706
Catalog Page 422
Shipping Weight 3.87 lbs
Country of Origin Mexico *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 3.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Sealed Lead Acid
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 12
Output Voltage 6VDC
Width 3-3/4"
Length 12-1/2"
Height 5"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 16 Degrees to 32 Degrees C
Mounting Ceiling/Wall
Optional Guard 4YFV2
Optional Remote Head 46ML12
Includes (2) LED Head Lamps, Battery Back-Up
Warranty 3 yr.
Standards UL924,NFPA 101, NEC OSHA ILLUMINATION STANDARDS, FCC
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms