Check Availability
  • LITHONIA LIGHTING 

    120/277V LED Emergency Light, 1.5W, Black Plastic, Nickel Cadmium Battery Chemistry

  • Item # 38GT86
  • Mfr. Model # ELM2 LED B M12
120/277V LED Emergency Light, 1.5W, Black Plastic, Nickel Cadmium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GT86
Mfr. Model # ELM2 LED B M12
UNSPSC #39112102
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 1.5
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs Black
Battery Chemistry Nickel Cadmium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 1.44
Output Voltage 3.6VDC
Length 10-1/4"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 10 Degrees to 40 Degrees C
Mounting Ceiling/Wall
Optional Guard 4YFV2
Warranty 5 yr.
Standards UL 924, NFPA 101, NEC, OSHA
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms