Check Availability
  • LITHONIA LIGHTING 

    120/277V Incandescent Emergency Light, 12.0W, Tan Steel, Lead Calcium Battery Chemistry

  • Item # 7D464
  • Mfr. Model # ELT275
120/277V Incandescent Emergency Light, 12.0W, Tan Steel, Lead Calcium Battery Chemistry
Qty
  • Web Price
    $941.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7D464
Mfr. Model # ELT275
UNSPSC #39111706
Shipping Weight 74.25 lbs
Country of Origin Varies *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 12.0
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Steel
Housing Color - Emergency Lighting and Exit Signs Tan
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 275
Output Voltage 12VDC
Width 18"
Length 9"
Height 16-3/4"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 16 to 32 Degrees C
Mounting Pole/Column/Wall/I-Beam/Unistrut
Optional Guard 4PG64
Optional Remote Head 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
Includes Ready/Charge Lamp, Push Button
Warranty 2ACD2
Standards UL Listed Meets UL 924, NFPA 101, NEC and OSHA Illumination Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms