Check Availability
120/277V Incandescent Emergency Light, 12.0W, Tan Steel, Lead Calcium Battery Chemistry
  • LITHONIA LIGHTING 

    120/277V Incandescent Emergency Light, 12.0W, Tan Steel, Lead Calcium Battery Chemistry

  • Item # 7D463
  • Mfr. Model # ELT125
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 7D463
Mfr. Model # ELT125
UNSPSC #39111706
Catalog Page 422
Shipping Weight 48.6 lbs
Country of Origin Varies *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 12.0
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Steel
Housing Color - Emergency Lighting and Exit Signs Tan
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 125
Output Voltage 12VDC
Width 18"
Length 9"
Height 16-3/4"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 16 to 32 Degrees C
Mounting Pole/Column/Wall/I-Beam/Unistrut
Optional Guard 4PG64
Optional Remote Head 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
Includes Ready/Charge Lamp, Push Button
Warranty 2ACC8
Standards UL Listed Meets UL 924, NFPA 101, NEC and OSHA Illumination Standards

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms