Check Availability
  • LITHONIA LIGHTING 

    120/277V Incandescent Emergency Light, 8.0W, Tan Steel, Lead Calcium Battery Chemistry

  • Item # 4PG94
  • Mfr. Model # ELT16
120/277V Incandescent Emergency Light, 8.0W, Tan Steel, Lead Calcium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. It's great where code requires steel housing or metal lamp heads. The current-limiting charger maximizes battery life and minimizes energy consumption. A test switch and ready/charge light help with monitoring system operation. Includes maintenance-free, sealed lead-calcium battery. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
Show More Close
 

Technical Specifications

Item # 4PG94
Mfr. Model # ELT16
UNSPSC #39111706
Catalog Page 422
Shipping Weight 11.8 lbs
Country of Origin Mexico *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 8.0
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Steel
Housing Color - Emergency Lighting and Exit Signs Tan
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 16
Output Voltage 6VDC
Width 4-3/4"
Length 11-5/8"
Height 7-7/8"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 16 to 32 Degrees C
Mounting Wall
Optional Guard 4PG68
Includes Ready/Charge Lamp, Push Button
Warranty 3 yr.
Standards OSHA Illumination Standards, UL 924, NFPA 101, NEC, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms