Check Availability
  • LITHONIA LIGHTING 

    120/277V Incandescent Emergency Light, 10.0W, Gray Plastic, Lead Calcium Battery Chemistry

  • Item # 46C222
  • Mfr. Model # WLTU
120/277V Incandescent Emergency Light, 10.0W, Gray Plastic, Lead Calcium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Compact, low-profile housing is made from engineering-grade UV-stable thermoplastic that is impact-resistant, scratch-resistant and corrosionproof. A full-perimeter gasket seal between front and rear housing helps seal out moisture. External mounting tabs help ease installation, while two 7/8" knockouts on each side permit flexible conduit entry. Housing is UL 94V-0 flame rated.
Show More Close
 

Technical Specifications

Item # 46C222
Mfr. Model # WLTU
UNSPSC #39111706
Catalog Page 422
Shipping Weight 8.75 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 10.0
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs Gray
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 14.4
Output Voltage 6
Width 11-1/2"
Length 14"
Height 13-1/2"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 41 to 122 Degrees F
Mounting Wall
Optional Guard 4PG68
Includes Test Switch, Status Indicator and Rechargeable Battery
Warranty 3 yr.
Standards Wet Location
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms