Check Availability
  • LITHONIA LIGHTING 

    120/277V Incandescent Emergency Light, 9.0W, White Steel, Lead Calcium Battery Chemistry

  • Item # 2XLG2
  • Mfr. Model # ELT627NY
120/277V Incandescent Emergency Light, 9.0W, White Steel, Lead Calcium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2XLG2
Mfr. Model # ELT627NY
UNSPSC #39111706
Catalog Page 422
Shipping Weight 11.72 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 9.0
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Steel
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lead Calcium
Number of Lamp Heads 3
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 27
Output Voltage 6VDC
Width 4-1/2"
Length 15"
Height 15-1/2"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Mounting Wall
Includes Ready/Charge Lamp, Switch
Warranty 3 yr.
Standards New York City Compliant, UL 924 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms