Check Availability
120/277V Incandescent Emergency Light, 9.0W, White Steel, Lead Calcium Battery Chemistry
  • LITHONIA LIGHTING 

    120/277V Incandescent Emergency Light, 9.0W, White Steel, Lead Calcium Battery Chemistry

  • Item # 2XLG1
  • Mfr. Model # ELT618NY
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Product Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. It's great where code requires steel housing or metal lamp heads. The current-limiting charger maximizes battery life and minimizes energy consumption. A test switch and ready/charge light help with monitoring system operation. Includes maintenance-free, sealed lead-calcium battery. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
Show More Close
 

Technical Specifications

Item # 2XLG1
Mfr. Model # ELT618NY
UNSPSC #39111706
Catalog Page 422
Shipping Weight 9.06 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 9.0
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Steel
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 18
Output Voltage 6VDC
Width 3"
Length 10"
Height 14-1/2"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Mounting Wall
Includes Ready/Charge Lamp, Switch
Warranty 3 yr.
Standards New York City Compliant, UL 924 Listed

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms