Check Availability
  • LITHONIA LIGHTING 

    120/277V Incandescent Emergency Light, 7.0W, White Steel, Lead Calcium Battery Chemistry

  • Item # 1BP70
  • Mfr. Model # ELT1260NY
120/277V Incandescent Emergency Light, 7.0W, White Steel, Lead Calcium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 1BP70
Mfr. Model # ELT1260NY
UNSPSC #39111706
Shipping Weight 17.15 lbs
Country of Origin USA *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 7.0
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Steel
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 60
Output Voltage 12VDC
Width 3-9/16"
Length 9-3/16"
Height 13-3/16"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Mounting Wall
Optional Guard 4PG68
Optional Remote Head 4PG72, 3EU35
Includes Ready/Charge Lamp, Switch
Standards OSHA Illumination Standards, NFPA 101-1988 (Current Life Safety Code), NEC, New York Approved, UL 924, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms