Check Availability
11-1/8" x 2" x 9-5/8" 20 Watt LED Wall Pack, Dark Bronze
  • LITHONIA LIGHTING 

    11-1/8" x 2" x 9-5/8" 20 Watt LED Wall Pack, Dark Bronze

  • Item # 6MGH3
  • Mfr. Model # OLW14 M2
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This dusk-to-dawn sensor turns light on and off automatically. It replaces 175W MH or HPS fixtures.
Show More Close
 

Technical Specifications

Item # 6MGH3
Mfr. Model # OLW14 M2
UNSPSC #39112102
Catalog Page 454
Shipping Weight 5.01 lbs
Country of Origin China *
LED Replacement For 70W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 18.0
Lamp Watts - Fixtures 18.0
Lumens 1337
Lumens Per Watt 65.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 77
Housing Finish Dark Bronze
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Bronze
Fixture Height 9-5/8"
Fixture Width 2"
Fixture Length 11-1/8"
Fixture Rated Life 50,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Polycarbonate
Series OLW
Operating Temp. Range -30 Degrees to 104 Degrees C
Light Distribution Type I
Recommended Mounting Height 10 ft.
Description/Special Features 6kV surge protection
Standards UL Listed For Wet Locations
IP Rating 66
Includes Dusk To Dawn Sensor, Mounting Hardware, Junction Box
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
Item LED Wall Pack

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms