Check Availability
  • LITHONIA LIGHTING 

    Area Light, Replacement for 250W HPS/MH, 120 to 277V, 13,221 Lumens, 102.0 Max. Wattage

  • Item # 22EL84
  • Mfr. Model # DSX1 LED P3 50K T5M MVOLT RPA DDBXD
Area Light, Replacement for  250W HPS/MH, 120 to 277V, 13,221 Lumens, 102.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-life energy-saving fixture illuminates entry drives, parking lots, and walkways. They can be used to replace halogen fixtures, to provide uniform lighting to the same area with fewer fixtures. Stainless steel bolts fasten the mounting block securely to poles and walls. Aluminum housing. 5-yr. limited warranty.
Show More Close
 

Technical Specifications

Item # 22EL84
Mfr. Model # DSX1 LED P3 50K T5M MVOLT RPA DDBXD
UNSPSC #39111605
Catalog Page 456
Shipping Weight 27.0 lbs
Country of Origin Mexico *
LED Replacement For 250W HPS/MH
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Round Pole
Max. Fixture Wattage 102.0
Fixture Voltage 120 to 277
Lumens 13,221
Lumens Per Watt 130.0
Color Temp. 5000K
Light Distribution - Roadway and Area Fixtures Type V
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Dark Bronze
Fixture Height 7-1/2"
Fixture Width 13"
Fixture Length 33"
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 100,000 hr.
Fixture Temp. Range -40 Degrees to 104 Degrees F
Solar Powered No
Color Rendering Index 80.0
Fixture Lens Material Acrylic
Standards CSA/IP66/IP65
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms