Check Availability
  • LITHONIA LIGHTING 

    10-1/2" x 9-3/4" x 3" 35 Watt LED Wall Pack, Dark Bronze

  • Item # 21P672
  • Mfr. Model # OLAW23 53K 120 PE BZ M2
10-1/2" x 9-3/4" x 3" 35 Watt LED Wall Pack, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21P672
Mfr. Model # OLAW23 53K 120 PE BZ M2
UNSPSC #39112102
Catalog Page 454
Shipping Weight 4.9 lbs
Country of Origin China *
LED Replacement For 100W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 35.0
Lamp Watts - Fixtures 35.0
Lumens 2300
Lumens Per Watt 65.0
Color Temp. 5000K
Fixture Voltage 120
Color Rendering Index 67.0
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 3"
Fixture Width 9-3/4"
Fixture Length 10-1/2"
Fixture Rated Life 50,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Polycarbonate
Series OLAW23
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution 90 Degrees Cutoff
Recommended Mounting Height 10 ft.
Description/Special Features Wall or Arm Mount
Standards UL Certified to US Safety Standards, Wet Location Listed, Tested in Accordance with IESNA LM-79 and LM-80 Standards
IP Rating 66
Includes Photocell
Warranty 5 yr. Limited Warranty
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms