Check Availability
3500K Troffer Fixture Retrofit Kit, 32 Watts, 120 to 277 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert fluorescent fixtures to LED fixtures in minutes with a LitetronicsĀ® LED troffer retrofit kit. Powerful, rare earth magnets secure the retrofit kit to the existing housing. Kit preserves the look of your current fixture and eliminates the need to replace and recycle serviceable fixtures. This 32W LED troffer retrofit kit can be used in 2-ft. x 2-ft. fixtures. Ideal for a wide variety of applications including hospitals, schools, retail, and office lighting.
Show More Close
 

Technical Specifications

Item # 44ZA95
Mfr. Model # RF32UQT235
UNSPSC #39111521
Catalog Page 432
Shipping Weight 3.69 lbs
Country of Origin China *
Item Troffer Fixture Retrofit Kit
Nominal Size - Fixtures 2 ft. x 2 ft.
Lighting Technology LED
Lighting Certification DesignLights Consortium (DLC)
Dimmable No
Lumens 3600
Color Temperature 3500K
Color Rendering Index 83.0
Max. Fixture Wattage 32.0
Lumens Per Watt 112.5
Fixture Voltage 120 to 277
Fixture Length 21"
Fixture Width 14-3/4"
Fixture Height 1-7/8"
Fixture Item Troffer Fixture Retrofit Kit
Fixture Warranty 7 yr.
Kit Contents (1) LED Magnetic Retrofit Kit, (8) Self Tapping Screws, (1) Magnetic Junction Box, Installation Instructions and UL1598C Certification Label
Fixtures Per Kit 1
Standards UL, DLC
For Use With Existing Recessed Luminaires
LED Replacement For U-Bend
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Alternate Search Terms