Check Availability
  • LISTA 

    Workbench, Butcher Block, 30" Depth, 35-1/4" Height, 60" Width, 1000 lb. Load Capacity

  • Item # 2MNN7
  • Mfr. Model # XSWB10-60BT/BB
Workbench, Butcher Block, 30" Depth, 35-1/4" Height, 60" Width, 1000 lb. Load Capacity
Qty
  • Web Price
    $692.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Preconfigured Industrial Workbenches
• Drawer capacity: 165 lb., based on evenly distributed loads 100% drawer extension Back and end stops extend 3" above work surface to retain small items Bright blue powder-coated finish
Designed to maximize storage in the work area, while heavy-duty, steel construction provides durability in tough environments. Pedestals have ergonomically designed drawer handles located at the top of the drawer and are flush with pedestal front when drawer is closed for added safety. Drawers include preinstalled partitions with dividers. Pedestals have overall dimensions of 22-3/16"W x 28-1/2"D x 33-1/2"H and come with a removable core lock for greater security and easy replacement. 2 keys included. Combination drawer/door pedestal features 1 drawer and hinged bottom door section with 1 fixed shelf. Drawer and door lock separately. 4 keys (keyed alike) included. Legs feature sturdy, 1-pc., all-welded construction with bottom hole for leveling glides (included). Feet have anchor holes for floor mounting. Models are also available with 13-1/2"H x 10-1/2"D steel riser shelf with 2"H back stop.
Show More Close
 

Technical Specifications

Item # 2MNN7
Mfr. Model # XSWB10-60BT/BB
UNSPSC #24102006
Catalog Page 1317
Shipping Weight 205.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 1000 lb.
Workbench/Table Surface Material Butcher Block
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 60"
Depth 30"
Height 35-1/4"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 1-3/4"
Color Bright Blue
Edge Type Straight
Finish Powder Coated
Includes Back, End Stops
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms