Check Availability
  • LISTA 

    Straight Mounting Bracket, Steel

  • Item # 4EED8
  • Mfr. Model # TTBR-T
Straight Mounting Bracket,  Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EED8
Mfr. Model # TTBR-T
UNSPSC #24101501
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Straight Mounting Bracket
Color Classic Blue
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions