Check Availability
  • LISTA 

    Drawer, 16-3/4W x 19-1/4D x 8H In, Gray

  • Item # 9XA72
  • Mfr. Model # WBHC150/1
Drawer, 16-3/4W x 19-1/4D x 8H In, Gray
Qty
  • Web Price
    $219.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9XA72
Mfr. Model # WBHC150/1
UNSPSC #24102006
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Drawer
Width 16-3/4"
Depth 19-1/4"
Height 8"
Material Steel
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes (1) 5-3/4" Drawer
* This product's country of origin is subject to change

Compliance and Restrictions