Check Availability
  • Modular Shelf Cabinets
  • LISTA 

    Base Cabinet, Sliding Doors, 40-1/4"W x 22-1/2"D x 41-3/4"H, 3 Shelves, Bright Blue

  • Item # 3NYJ7
  • Mfr. Model # XSHSSD0900/BB
Base Cabinet, Sliding Doors, 40-1/4"W x 22-1/2"D x 41-3/4"H, 3 Shelves, Bright Blue
Qty
  • Web Price
    $1,,100.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NYJ7
Mfr. Model # XSHSSD0900/BB
UNSPSC #56111906
Catalog Page 1264
Shipping Weight 285.0 lbs
Country of Origin USA *
Item - Modular Shelf Cabinets Base Cabinet
Cabinet Door Type Sliding
Height of Cabinet 41-3/4"
Width of Cabinet 40-1/4"
Depth of Cabinet 22-1/2"
Number of Cabinet Shelves 3
Color Bright Blue
Shelf Capacity 440 lb.
Material - Cabinets Steel
Finish - Cabinets Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In