Check Availability
  • LISTA 

    Base Cabinet, Sliding Doors, 40-1/4"W x 22-1/2"D x 59-1/2"H, 4 Shelves, Classic Blue

  • Item # 36N157
  • Mfr. Model # XSHSSD1350CB
Base Cabinet, Sliding Doors, 40-1/4"W x 22-1/2"D x 59-1/2"H, 4 Shelves, Classic Blue
Qty
  • Web Price
    $1,292.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N157
Mfr. Model # XSHSSD1350CB
UNSPSC #30161801
Shipping Weight 205.0 lbs
Country of Origin USA *
Item - Modular Shelf Cabinets Base Cabinet
Cabinet Door Type Sliding
Height of Cabinet 59-1/2"
Width of Cabinet 40-1/4"
Depth of Cabinet 22-1/2"
Number of Cabinet Shelves 4
Color Classic Blue
Shelf Capacity 440 lb.
Material - Cabinets Steel
Finish - Cabinets Powder Coated
Handle Material Steel With Plastic Cover
* This product's country of origin is subject to change

Compliance and Restrictions