Check Availability
  • Modular Shelf Cabinets
  • LISTA 

    Base Cabinet, Open Face Cabinet Doors, 28-1/4"W x 28-1/2"D x 33-1/2"H, 2 Shelves, Classic Blue

  • Item # 36N151
  • Mfr. Model # XSSC0750-TSCCB
Base Cabinet, Open Face Cabinet Doors, 28-1/4"W x 28-1/2"D x 33-1/2"H, 2 Shelves, Classic Blue
Qty
  • Sale Price
    $449.90 / each
    Web Price $562.38
    Offer Ends 11/15/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N151
Mfr. Model # XSSC0750-TSCCB
UNSPSC #30161801
Shipping Weight 146.0 lbs
Country of Origin USA *
Item - Modular Shelf Cabinets Base Cabinet
Cabinet Door Type Open Face Cabinet
Height of Cabinet 33-1/2"
Width of Cabinet 28-1/4"
Depth of Cabinet 28-1/2"
Number of Cabinet Shelves 2
Color Classic Blue
Shelf Capacity 440 lb.
Material - Cabinets Steel
Finish - Cabinets Powder Coated
Handle Material Steel With Plastic Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In