Check Availability
  • LISTA 

    Base Cabinet, Open Face Cabinet Doors, 40-1/4"W x 22-1/2"D x 33-1/2"H, 2 Shelves, Classic Blue

  • Item # 13P608
  • Mfr. Model # XSHS0750-TSC/CB
Base Cabinet, Open Face Cabinet Doors, 40-1/4"W x 22-1/2"D x 33-1/2"H, 2 Shelves, Classic Blue
Qty
  • Web Price
    $578.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P608
Mfr. Model # XSHS0750-TSC/CB
UNSPSC #30161801
Catalog Page 1264
Shipping Weight 180.0 lbs
Country of Origin USA *
Item - Modular Shelf Cabinets Base Cabinet
Cabinet Door Type Open Face Cabinet
Height of Cabinet 33-1/2"
Width of Cabinet 40-1/4"
Depth of Cabinet 22-1/2"
Number of Cabinet Shelves 2
Color Classic Blue
Shelf Capacity 440 lb.
Material - Cabinets Steel
Finish - Cabinets Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms