Check Availability
  • LISTA 

    36-1/2"H x 20"W Steel Tool Transporter, 2400 lb. Load Capacity, Total Number of Bins: 3

  • Item # 4EEC8
  • Mfr. Model # B220-A-30
36-1/2"H x 20"W Steel Tool Transporter, 2400 lb. Load Capacity, Total Number of Bins: 3
Qty
  • Web Price
    $1,359.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EEC8
Mfr. Model # B220-A-30
UNSPSC #24101501
Shipping Weight 137.0 lbs
Country of Origin USA *
Item Tool Transporter
Total Number of Bins 3
Overall Height 36-1/2"
Overall Depth 39"
Overall Width 20"
Cart Color Blue
Caster Type (2) Rigid, (2) Swivel
Caster Material Rubber
Caster Dia. 6"
Cart Material Steel
Finish Painted
Load Capacity 2400 lb.
Number of Shelves 1
Includes (3) Pairs of Mounting Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms