Check Availability
  • LIQUIFIT 

    Nylon Swivel Branch Tee, 1/4" Tube Size

  • Item # 5UMW2
  • Mfr. Model # 6508 56 14WP2
Nylon Swivel Branch Tee, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This branch tee features plastic construction and provides toolless installation. It is ideal for cold and hot water distribution, as well as low-pressure fluid applications in tight spaces.
Show More Close
 

Technical Specifications

Item # 5UMW2
Mfr. Model # 6508 56 14WP2
UNSPSC #40142605
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Swivel Branch Tee
Tube Fitting Material Nylon
Fitting Connection Type Tube x Male NPTF
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Max. Pressure 230 psi
Color White
Temp. Range 35 Degrees to 200 Degrees F
Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms