Check Availability
  • LIQUIDYNAMICS INC. 

    Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 3-1/2" Air Motor Size

  • Item # 6ANR2
  • Mfr. Model # 13051T-S1
Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 3-1/2" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ANR2
Mfr. Model # 13051T-S1
UNSPSC #40151524
Catalog Page 933
Shipping Weight 48.31 lbs
Country of Origin Italy *
Item Portable Grease Pump with Gun
Air Motor Size 3-1/2"
Fits Container Size 120 lb./16 gal. Drum
Volume per Minute 48 oz.
Pump Ratio 60:1
Consumption @ 100 PSI 12 cfm
Max. Pressure 7200 psi
Air Inlet 1/4" NPTF
Grease Type NLGI 1 and 2
Hose Length 12-ft. hose
Material Machined Steel and Aluminum Components with Buna N Seals
Drum Cover Dia. 15-1/4"
Tube Dia. 1-1/4"
Application Portable greasing of automobiles, trucks, and machinary via grease fittings and/or direct application
Features System Features High Ratio 60:1 Pump for Improved Performance When Pumping Thick and Tacky Greases. A High Efficiency Follower Plate Using Double 'O' Ring Seals at the Pump Shaft Eliminates Pump Cavitation and Minimizes Residual Grease at the Bottom of the Container.
Includes Drum Cover, Follower Plate, 1/4" x 12" High Pressure Hose 'Z' Swivel and Grease Control Handle with Rigid Spout, Four Jaw Coupler and Two-Wheel Cart.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In