Check Availability
  • LIQUID WRENCH 

    White Lithium Multipurpose Grease, 8 oz., NLGI Grade: 2

  • Item # 6NGW8
  • Mfr. Model # GR014
White Lithium Multipurpose Grease, 8 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NGW8
Mfr. Model # GR014
UNSPSC #15121902
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 8 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color White
Grease Container Tube
Flash Point 435 Degrees F
Dropping Point 360 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.89
Timken OK Load 50 lb.
Standards NLGI LB
Application Auto, Home, Marine, Rave, Farm, Shop
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.