Check Availability
  • LIQUID WRENCH 

    White Lithium Multipurpose Grease, 16 oz., NLGI Grade: 2

  • Item # 6NGW5
  • Mfr. Model # L666
White Lithium Multipurpose Grease, 16 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NGW5
Mfr. Model # L666
UNSPSC #15121902
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 16 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color White
Grease Container Can
Flash Point 440 Degrees F
Dropping Point 360 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.89
Timken OK Load Not Specified
Application Light to Medium Lubrication, Lubricates Rolling Parts, Linkages, Levers, Lubrication on All Types of Automotive, Trucks, Farm Equipment
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.