Check Availability
  • LIQUID WRENCH 

    White Lithium Multipurpose Grease, 10.25 oz., NLGI Grade: 2

  • Item # 12U397
  • Mfr. Model # L616
White Lithium Multipurpose Grease, 10.25 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 12U397
Mfr. Model # L616
UNSPSC #15121902
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 10.25 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color White
Grease Container Aerosol Can
Flash Point 200 Degrees F
Specific Gravity 0.80
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.