Check Availability
  • LIQUID WRENCH 

    Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2

  • Item # 6NGV1
  • Mfr. Model # GR016
Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NGV1
Mfr. Model # GR016
UNSPSC #15121902
Shipping Weight 0.97 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Red
Grease Container Cartridge
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 325 Degrees F
Flash Point 450 Degrees F
Dropping Point 500 Degrees F
Four-Ball Wear 0.55mm
Specific Gravity 0.90
Timken OK Load 50 lb.
Standards NLGI GC-LB
Application High Temperature Uses or Extreme Conditions
* This product's country of origin is subject to change