Check Availability
  • LIQUID WRENCH 

    Lubricant Oil, -20°F to 120°F, PTFE, 4 oz. Squeeze Bottle

  • Item # 12U389
  • Mfr. Model # L204
Lubricant Oil, -20°F to 120°F, PTFE, 4 oz. Squeeze Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Liquid Wrench® Lubricating Oil Dropper stops squeaks lubricates sticking parts. Helps to protect against rust. Contains Cerflon® solid lubricant for durability and long-lasting protection.
Show More Close
 

Technical Specifications

Item # 12U389
Mfr. Model # L204
UNSPSC #15121520
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Lubricant Oil
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 120 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Squeeze Bottle
Container Size 4 oz.
Series Lubricating Oil
Lubricant Color Yellow
Net Weight 4 fl. oz.
Chemical Base Petroleum
Flash Point 200 Degrees F
Specific Gravity 0.90
VOC Content 0%
Application Air Impact Tools, Drills, Grinders, Screwdrivers, Sanders, Percussion Tools, Household Shop Tools, Air Misting, Dripping Applicators
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.