Check Availability
  • LIQUID WRENCH 

    Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol Can

  • Item # 12U403
  • Mfr. Model # M914
  • (1)
Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Liquid Wrench® Waterproofs creates instant nonstick surfaces. Spray on to create slick surfaces where you need them, on garden tools, lawnmowers and snow blowers. Repels water and inhibits rust. Suitable for use on: rubber, wood, plastic, and metal.
Show More Close
 

Technical Specifications

Item # 12U403
Mfr. Model # M914
UNSPSC #15121514
Shipping Weight 0.9 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 110 Degrees F
GHS Flammability Rating Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 15.4 oz
Lubricant Color Clear
Net Weight 11 oz.
Chemical Base Silicone
Flash Point 125 Degrees F
Specific Gravity 0.81
VOC Content 58.17%
Application Metalworking, maunfacturing, facility maintenance, fleet, construction, agriculture
Standards N/A
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.