Check Availability
Lock Lubricant and De-Icer,3 oz. Size
  • LIQUID WRENCH 

    Lock Lubricant and De-Icer,3 oz. Size

  • Item # 49JK66
  • Mfr. Model # LLD03/6
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49JK66
Mfr. Model # LLD03/6
UNSPSC #47131823
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Lock Lubricant and De-Icer
Washer Fluid Sub-Category Treatment
Washer Fluid Type De-Icer
Size 3 oz.
Size/Net Weight 40 lb.
Color White
Container Type Aerosol Can
Appearance White Liquid
Boiling Point (F) 148
Freezing Point (F) -144 Degrees
Flash Point (F) 57 Degrees
Pour Point (F) 40 Degrees
Specific Gravity 0.79
VOC Content 91.25%
Dissolves Ice
For Use With Locks
Application Melts Ice and Locks
Package Quantity 6

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Other Regulated Material.

Alternate Search Terms