Check Availability
  • LIQUID WRENCH 

    Dry Film Lubricant, -20°F to 110°F, Boron Nitride, 4 oz. Squeeze Bottle

  • Item # 12U393
  • Mfr. Model # L504
Dry Film Lubricant, -20°F to 110°F, Boron Nitride, 4 oz. Squeeze Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Liquid Wrench® Dry Flim Lubricant lubricates with no oily residue. Dries fast and resists dust and dirt.
Show More Close
 

Technical Specifications

Item # 12U393
Mfr. Model # L504
UNSPSC #15121514
Shipping Weight 0.25 lbs
Country of Origin USA *
Lubricant Type Dry Film Lubricant
Item Dry Film Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Dry
Lubricant Additives Boron Nitride
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 110 Degrees F
GHS Flammability Rating Flammable Aerosol
Lubricant Container Squeeze Bottle
Container Size 4 oz.
Lubricant Color White
Net Weight 4 fl. oz.
Chemical Base Dry Film
Flash Point 55 Degrees F
Specific Gravity 0.79
VOC Content 0%
Application Tracks, Winches, Locks, Clean Metal, Wood, Concrete, Plastic
Standards N/A
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.