Check Availability
  • Correction Tape
  • LIQUID PAPER 

    Correction Tape Recycled, 334-13/16"L x 1/5"W, White, 2 PK

  • Item # 4AZP6
  • Mfr. Model # 1744480
Correction Tape Recycled, 334-13/16"L x 1/5"W, White, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super-strong film resists breaking and applies dry for instant corrections. Ideal for correcting single or multiple lines of text before copying or faxing.
Show More Close
 

Technical Specifications

Item # 4AZP6
Mfr. Model # 1744480
UNSPSC #44121801
Catalog Page 1359
Shipping Weight 0.09 lbs
Country of Origin Malaysia *
Item Correction Tape Recycled
Length 334-13/16"
Width 1/5"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In