Check Availability
  • LIQUID PAPER 

    Correction Tape, 393-19/32"L x 1/5"W, White, 2 PK

  • Item # 2LTR5
  • Mfr. Model # 6137206
  • (3)
Correction Tape, 393-19/32"L x 1/5"W, White, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super-strong film resists breaking and applies dry for instant corrections. Ideal for correcting single or multiple lines of text before copying or faxing.
Show More Close
 

Technical Specifications

Item # 2LTR5
Mfr. Model # 6137206
UNSPSC #44121801
Catalog Page 1359
Shipping Weight 0.1 lbs
Country of Origin Malaysia *
Item Correction Tape
Length 393-19/32"
Width 1/5"
Color White
* This product's country of origin is subject to change

Alternate Search Terms