Check Availability
  • LINISHALL 

    8" Bench Grinder, 120V, 1 HP, 3450 Max. RPM, 5/8" Arbor, 7.7 Amps

  • Item # 49U748
  • Mfr. Model # BG8
8" Bench Grinder, 120V, 1 HP, 3450 Max. RPM, 5/8" Arbor, 7.7 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motor is suitable for fitting a belt-grinding attachment. Includes wheel dresser, cast-iron tool rests, coolant tray, and work light. Also includes adjustable oval eye shields with magnifying glass, heavy sheet metal wheel guards, and preload bearings (no end play). M16 x 2.0 thread (nut) size.
Show More Close
 

Technical Specifications

Item # 49U748
Mfr. Model # BG8
UNSPSC #27112704
Shipping Weight 55.0 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 120
HP 1
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 7.7
Dust Collection No
Wheels Center-Center 8-1/2"
Overall Length 31"
Overall Height 14"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Work Light, Wheel Dresser, Coolant Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms