Check Availability
  • LINISHALL 

    6" Bench Grinder, 120V, 5/8 HP, 1750 Max. RPM, 5/8" Arbor, 6.5 Amps

  • Item # 49U747
  • Mfr. Model # BG6
6" Bench Grinder, 120V, 5/8 HP, 1750 Max. RPM, 5/8" Arbor, 6.5 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motor is suitable for fitting a belt-grinding attachment. Includes wheel dresser, cast-iron tool rests, coolant tray, and work light. Also includes adjustable oval eye shields with magnifying glass, heavy sheet metal wheel guards, and preload bearings (no end play). M12 x 1.75 thread (nut) size.
Show More Close
 

Technical Specifications

Item # 49U747
Mfr. Model # BG6
UNSPSC #27112704
Shipping Weight 27.9 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 6"
Voltage 120
HP 5/8
Finishing Wheel Width 3/4"
Phase 1
Max. RPM 1750
Arbor Hole Size 5/8"
Amps 6.5
Dust Collection Yes
Wheels Center-Center 7-15/64"
Overall Length 12"
Overall Height 12-1/2"
Exhaust Port Size 2"
Wheel Material Aluminum Oxide
Grit 80 and 100
Light No
Hz 60
Includes Wood Working Bench Grinder, Norton Grinding Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms