This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LINISHALL 

    10" Bench Grinder, 120V, 1-1/4 HP, 3450 Max. RPM, 3/4" Arbor, 10 Amps

  • Item # 49U749
  • Mfr. Model # BG10
10" Bench Grinder, 120V, 1-1/4 HP, 3450 Max. RPM, 3/4" Arbor, 10 Amps

See alternate products available online.

Product Details

The LINISHALL bench grinder is a heavy-duty choice for applications requiring reliability and long life. Motor is suitable for fitting a belt-grinding attachment. Includes wheel dresser, cast-iron tool rests, coolant tray, and work light. Also includes adjustable oval eye shields with magnifying glass, heavy sheet metal wheel guards, and preload bearings (no end play). M18 x 2.5 thread (nut) size.
Show More Close
 

Technical Specifications

Item # 49U749
Mfr. Model # BG10
UNSPSC #27112704
Shipping Weight 78.85 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 10"
Voltage 120
HP 1-1/4
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 3/4"
Amps 10
Dust Collection No
Wheels Center-Center 15-1/2
Overall Length 24"
Overall Height 16"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Work Light, Wheel Dresser, Coolant Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms