Check Availability
  • LINEAR 

    Plug-In Charger

  • Item # 54GC21
  • Mfr. Model # PIP12VAC
Plug-In Charger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GC21
Mfr. Model # PIP12VAC
UNSPSC #39121004
Catalog Page 0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Plug-In Charger
Input Voltage 120VAC
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In