Check Availability
  • LINEAR 

    320.000 MHz Glass Break Detector Transmitter for Napco Receivers with Transmission Range of 500 ft.

  • Item # 45NK87
  • Mfr. Model # NAPGB01
320.000 MHz Glass Break Detector Transmitter for Napco Receivers with Transmission Range of 500 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NK87
Mfr. Model # NAPGB01
UNSPSC #46171619
Shipping Weight 0.54 lbs
Country of Origin China *
Item Glass Break Detector Transmitter
Operating Frequency 320.000 MHz
Transmission Range 500 ft.
Compatible With Napco Receivers
Powered By (2) CR123A Batteries
For Use With Napco Receivers
Operating Temp. Range 23 Degrees to 131 Degrees F
Humidity Range 5 to 90%
Battery Life 3 yr.
Height 1.9"
Diameter 4-5/8"
Features Two Stage Detector Circuit
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions