Check Availability
  • LINEAR 

    320.000 MHz Glass Break Detector Transmitter for Interlogix Receivers with Transmission Range of 500

  • Item # 45NK86
  • Mfr. Model # ITIGLB01
320.000 MHz Glass Break Detector Transmitter for Interlogix Receivers with Transmission Range of 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NK86
Mfr. Model # ITIGLB01
UNSPSC #46171619
Shipping Weight 0.25 lbs
Country of Origin China *
Item Glass Break Detector Transmitter
Operating Frequency 320.000 MHz
Transmission Range 500 ft.
Compatible With SIMON/NX/CONCORD Series
Powered By (2) CR123A Batteries
For Use With Interlogix Receivers
Operating Temp. Range 23 Degrees to 131 Degrees F
Humidity Range 5 to 90%
Battery Life 3 yr.
Height 1.9"
Diameter 4-5/8"
Features Two Stage Detector Circuit
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions