Check Availability
  • LINEAR 

    315.000 MHz Glass Break Detector Transmitter for DXS Receivers with Transmission Range of 1000 ft.

  • Item # 45NL01
  • Mfr. Model # DXS-91
315.000 MHz Glass Break Detector Transmitter for DXS Receivers with Transmission Range of 1000 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NL01
Mfr. Model # DXS-91
UNSPSC #46171619
Shipping Weight 0.43 lbs
Country of Origin China *
Item Glass Break Detector Transmitter
Operating Frequency 315.000 MHz
Transmission Range 1000 ft.
Compatible With DX Receivers
Powered By (2) CR2450 Batteries
For Use With DXS Receivers
Operating Temp. Range 32 Degrees to 120 Degrees F
Battery Life 2.5 yr
Height 3.2"
Width 4.3"
Depth 1.7"
Features Shatter Pro Pattern
Includes Pattern Recognition
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.