Check Availability
  • LINEAR 

    27.000 MHz Stationary Transmitter with Transmission Range of 10 mi.

  • Item # 45NL04
  • Mfr. Model # XT-1
27.000 MHz Stationary Transmitter with Transmission Range of 10 mi.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NL04
Mfr. Model # XT-1
UNSPSC #46171619
Shipping Weight 1.09 lbs
Country of Origin China *
Item Stationary Transmitter
Operating Frequency 27.000 MHz
Transmission Range 10 mi.
Powered By 12 to 15VDC
Number of Channels 1
Operating Temp. Range -4 Degrees to 140 Degrees F
Height 6.3"
Width 4.3"
Depth 2.5"
Features SO-239 Connecter
Includes Weather-Resistant Case
* This product's country of origin is subject to change

Compliance and Restrictions