Check Availability
  • LINEAR 

    2.4" x 1.4" x 12.30", 1-Channel Handheld Transmitter with Transmission Range of 2 mi.

  • Item # 45NL07
  • Mfr. Model # XT-1H
2.4" x 1.4" x 12.30", 1-Channel Handheld Transmitter with Transmission Range of 2 mi.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NL07
Mfr. Model # XT-1H
UNSPSC #46171619
Shipping Weight 0.8 lbs
Country of Origin China *
Item Handheld Transmitter
Operating Frequency 27.000 MHz
Transmission Range 2 mi.
Powered By (2) 9V Batteries
Number of Buttons 1
Number of Channels 1
Operating Temp. Range -4 Degrees to 140 Degrees F
Height 12.3"
Width 2.4"
Depth 1.4"
Features Pocket/Belt Clip
Includes 9V Battery
* This product's country of origin is subject to change

Compliance and Restrictions