Check Availability
  • LINEAR 

    1.8" x 0.8" x 1.80", 1-Channel Key Fob

  • Item # 45NK72
  • Mfr. Model # ET-1B
1.8" x 0.8" x 1.80", 1-Channel Key Fob
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NK72
Mfr. Model # ET-1B
UNSPSC #46171619
Shipping Weight 0.25 lbs
Country of Origin China *
Item Key Fob
Operating Frequency 304.000 MHz
Powered By GP-23 Battery
Number of Buttons 2
Number of Channels 1
Height 1.8"
Width 1.8"
Depth 0.8"
Features Adjustable Lanyard
Includes GP-23 Alkaline Batteries
* This product's country of origin is subject to change

Compliance and Restrictions