Check Availability
  • LINEAR 

    1.6" x 0.1" x 4.2", 3-Channel Handheld Transmitter with Transmission Range of 1500 ft.

  • Item # 45NK64
  • Mfr. Model # TX-91
1.6" x 0.1" x 4.2", 3-Channel Handheld Transmitter with Transmission Range of 1500 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NK64
Mfr. Model # TX-91
UNSPSC #46171619
Shipping Weight 0.25 lbs
Country of Origin China *
Item Handheld Transmitter
Operating Frequency 304.000 MHz
Transmission Range 1500 ft.
Compatible With SX Format Receivers
Powered By (2) CR2032 Batteries
Number of Buttons 2
Number of Channels 3
Operating Temp. Range 32 Degrees to 140 Degrees F
Battery Life 5 yr.
Height 4.2"
Width 1.6"
Depth 0.1"
Features Pocket/Belt Clip
Includes 2032 Lithium Batteries
* This product's country of origin is subject to change

Compliance and Restrictions