Check Availability
  • LINCOLN 

    Portable Oil Pump with Gun, Fits Container Size 55 gal. Drum, 2" Air Motor Size

  • Item # 54EP28
  • Mfr. Model # 279092
Portable Oil Pump with Gun, Fits Container Size 55 gal. Drum, 2" Air Motor Size
Qty
  • Web Price
    $1,620.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EP28
Mfr. Model # 279092
UNSPSC #40151524
Shipping Weight 192.0 lbs
Country of Origin USA *
Item Portable Oil Pump with Gun
Air Motor Size 2"
Fits Container Size 55 gal. Drum
Volume per Minute 6 gal.
Pump Ratio 3:1
Consumption @ 100 PSI 11 cfm
Max. Pressure 600 psi
Air Inlet 1/4" NPT
Grease Type Heavy Oils and Flowable Greases
Hose Length 30 ft.
Material Steel
Drum Cover Dia. 26"
Tube Dia. 1-11/16"
Application Portable Dispensing of Lubricating Oil, Suitable for Servicing A Full Range of Vehicles As Well As Industrial and Machinery Processes
Features Complete Packaged System, Assemble, Add 55 gal. Oil Drum, Connect to Air Supply, Ready to Dispense and Meter Oil
Includes Heavy-Duty, (4) Wheels Lube Trolley, High Volume Oil Pump with Bung Bushing Mount, Heavy-Duty Hose Reel with 30 ft. Delivery Hose, Electronic Meter with Flexible Extension, Measures Pints, Quarts, Gallons, Liters, Integrated Air Filter, Regulator, Gauge, Oil Connection Hose and Fittings
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms