Check Availability
  • LINCOLN 

    Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2" Air Motor Size

  • Item # 6WB21
  • Mfr. Model # 4417
Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6WB21
Mfr. Model # 4417
UNSPSC #27112901
Catalog Page 936
Shipping Weight 32.4 lbs
Country of Origin Taiwan *
Item Portable Grease Pump with Gun
Air Motor Size 2"
Fits Container Size 120 lb./16 gal. Drum
Volume per Minute 5 cu. in.
Pump Ratio 40:1
Max. Pressure 4000 psi
Air Inlet 1/4" NPTF
Grease Type Automotive Grease
Hose Length 7 ft.
Includes Pump, Follower Plate, Drum Cover, High Pressure Gun and Dolly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms