Check Availability
  • LINCOLN 

    Portable Grease Pump with Gun, Fits Container Size 25 to 50 lb. Container, 2" Air Motor Size

  • Item # 6WB19
  • Mfr. Model # 4459
Portable Grease Pump with Gun, Fits Container Size 25 to 50 lb. Container, 2" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6WB19
Mfr. Model # 4459
UNSPSC #27112901
Catalog Page 936
Shipping Weight 24.35 lbs
Country of Origin Taiwan *
Item Portable Grease Pump with Gun
Air Motor Size 2"
Fits Container Size 25 to 50 lb. Container
Volume per Minute 5 cu. in.
Pump Ratio 40:1
Max. Pressure 4000 psi
Air Inlet 1/4" NPTF
Grease Type Automotive Grease
Hose Length 7 ft.
Includes Pump, Follower Plate, Drum Cover, High Pressure Gun and Dolly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms