Check Availability
  • LINCOLN 

    Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2-1/2" Air Motor Size

  • Item # 36P444
  • Mfr. Model # 6917
Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2-1/2" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36P444
Mfr. Model # 6917
UNSPSC #27112901
Catalog Page 936
Shipping Weight 38.0 lbs
Country of Origin China *
Item Portable Grease Pump with Gun
Air Motor Size 2-1/2"
Fits Container Size 120 lb./16 gal. Drum
Volume per Minute 80 cu. in.
Pump Ratio 50:1
Max. Pressure 7500 psi
Air Inlet 1/4" NPTF
Grease Type NLGI 1 and 2
Hose Length 7 ft.
Material Metal
Application Lube the Hard-to-Reach Fittings with The Heavy-duty Control Valve and Universal Swivel
Includes Control Valve, Universal Swivel and Coupler, Hose, Drum Cover, Follower Plate, Band Dolly with Casters and Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms