Check Availability
  • LINCOLN 

    Portable Grease Pump with Gun, Fits Container Size 25 to 50 lb. Container, 2-1/2" Air Motor Size

  • Item # 1YTF4
  • Mfr. Model # 989
Portable Grease Pump with Gun, Fits Container Size 25 to 50 lb. Container, 2-1/2" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lincoln 20 Series Portable Grease Pump with Gun is usable in all types of weather. Thanks to a gasket and air vent in the lid assembly, this double-acting pump is dustproof, leakproof, and spill-proof. Container has a rust-proof finish to help them stand up to corrosive environments. Drum not included, sold separately.
Show More Close
 

Technical Specifications

Item # 1YTF4
Mfr. Model # 989
UNSPSC #27112901
Catalog Page 934
Shipping Weight 26.77 lbs
Country of Origin China *
Item Portable Grease Pump with Gun
Air Motor Size 2-1/2"
Fits Container Size 25 to 50 lb. Container
Volume per Minute 80 cu. in.
Pump Ratio 50:1
Max. Pressure 7500 psi
Air Inlet 1/4" FNPT
Grease Type NLGI 1 and 2
Hose Length 7 ft.
Includes Pump, Drum Cover, Hose, Carrying Handle, Follower Plate, Control Valve, Air Coupler, Straight and Two Universal Swivels
* This product's country of origin is subject to change

Welcome Sign In