Check Availability
  • LINCOLN ELECTRIC 

    Utility Cart

  • Item # 6JDU6
  • Mfr. Model # K520
Utility Cart
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Lincoln Electric Utility Cart provides convenient mobility and easy maneuverability to help bring welding supplies and equipment to just about any job site. Use with Lincoln Electric Wire Feeders and MIG Welders.
Show More Close
 

Technical Specifications

Item # 6JDU6
Mfr. Model # K520
UNSPSC #23171514
Catalog Page 2409
Shipping Weight 35.85 lbs
Country of Origin USA *
Item Utility Cart for Welders
Material Steel
For Use With Lincoln Electric's AC-225C, SP-140T, SP-180T, POWER MIG(R) 140C, POWER MIG 180C
Application For Moving Welders By Hand On Smooth Surface Floors
Characteristics Accommodates power source, gas cylinder, tools and welding accessories
* This product's country of origin is subject to change

Compliance and Restrictions